

€2,611.74/ pieceexcl. VAT
€3,160.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 260 mm |
Width | 202 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |