

€2,428.56/ pieceexcl. VAT
€2,938.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 260 mm |
Width | 212 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |