

€868.96/ pieceexcl. VAT
€1,051.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 150 mm |
Width | 140 mm |
Thread Size | M 180x3 |
prepared for oil injection | No |