

€479.16/ pieceexcl. VAT
€579.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 120 mm |
Width | 115 mm |
Thread Size | M 150x2 |
prepared for oil injection | No |