




€28.35/ pieceexcl. VAT
€34.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GYA..RRB |
Shaft diameter | 1/2 in |
Outer Diameter | 40 mm |
Width | 23.8 mm |
Outer ring width | 12 mm |
Dynamic load rating | 10.7 kN |
Static load rating | 4.7 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |