




€112.23/ pieceexcl. VAT
€135.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GY..KRRB |
Shaft diameter | 1.15/16 in |
Outer Diameter | 90 mm |
Width | 51.59 mm |
Outer ring width | 22 mm |
Dynamic load rating | 39 kN |
Static load rating | 22.7 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |