




€660.60/ pieceexcl. VAT
€799.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 2 in |
Outer Diameter | 120 mm |
Outer ring width | 31 mm |
Dynamic load rating | 79.2 kN |
Static load rating | 44.5 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |