




€261.63/ pieceexcl. VAT
€316.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 1.11/16 in |
Outer Diameter | 100 mm |
Outer ring width | 27 mm |
Dynamic load rating | 58.7 kN |
Static load rating | 31.7 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |