




€225.07/ pieceexcl. VAT
€272.33incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | G..KPPB |
Shaft diameter | 1.11/16 in |
Outer Diameter | 85 mm |
Outer ring width | 22 mm |
Dynamic load rating | 36.3 kN |
Static load rating | 20.5 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |