




€49.56/ pieceexcl. VAT
€59.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Shaft diameter | 1 in |
Outer Diameter | 52 mm |
Outer ring width | 15 mm |
Dynamic load rating | 15.8 kN |
Static load rating | 7.7 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |