




€282.48/ pieceexcl. VAT
€341.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 2.15/16 in |
Outer Diameter | 130 mm |
Width | 77.79 mm |
Outer ring width | 38.1 mm |
Dynamic load rating | 15.5 kN |
Static load rating | 10.1 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |