




€92.97/ pieceexcl. VAT
€112.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 1.15/16 in |
Outer Diameter | 90 mm |
Width | 51.587 mm |
Outer ring width | 28.517 mm |
Dynamic load rating | 8.74 kN |
Static load rating | 5.21 kN |
With sealing | Yes |
Weight | 0.834 kg |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |