




€63.35/ pieceexcl. VAT
€76.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 1/2 in |
Outer Diameter | 47 mm |
Width | 30.963 mm |
Outer ring width | 15.817 mm |
Dynamic load rating | 3.19 kN |
Static load rating | 1.48 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |