




€42.80/ pieceexcl. VAT
€51.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | ER |
Shaft diameter | 1.7/16 in |
Outer Diameter | 72 mm |
Width | 45.415 mm |
Outer ring width | 23.754 mm |
Dynamic load rating | 6.4 kN |
Static load rating | 3.44 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Setscrew Locking |