




€65.96/ pieceexcl. VAT
€79.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAL..NPP |
Shaft diameter | 1 in |
Outer Diameter | 47 mm |
Width | 25.4 mm |
Outer ring width | 12 mm |
Dynamic load rating | 11 kN |
Static load rating | 4.9 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |