

€23.97/ pieceexcl. VAT
€29.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RAE-RR |
Shaft diameter | 20 mm |
Outer Diameter | 47 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14.3 kN |
Static load rating | 6.2 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |