




€122.93/ pieceexcl. VAT
€148.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GRA..RR |
Shaft diameter | 1.1/4 in |
Outer Diameter | 62 mm |
Outer ring width | 18 mm |
Dynamic load rating | 21.8 kN |
Static load rating | 11.1 kN |
With sealing | Yes |
Model | Cylindrical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |