




€59.22/ pieceexcl. VAT
€71.66incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UKP |
Type | Pillow Block Mounted Bearing |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Shaft diameter | 2 in |
Length | 219 mm |
Height | 125 mm |
Width | 60 mm |
Centre distance of mounting holes | 171 mm |
Dynamic load rating | 43400 N |
Static load rating | 29400 N |