

€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCFL |
Type | Two-Bolt Flanged Mounted Bearing |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bolt size | M 10 |
Length | 113 mm |
Height | 60 mm |
Width | 25.5 mm |
Centre distance of mounting holes | 90 mm |
Dynamic load rating | 12800 N |
Static load rating | 6650 N |