

€119.37/ pieceexcl. VAT
€144.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | ATL |
Shaft diameter | 75 mm |
Temperature range | from -20 to 175 °C |
Seal material | Aluminium |