

€325.83/ pieceexcl. VAT
€394.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Type | ATL |
Shaft diameter | 155 mm |
Temperature range | from -20 to 175 °C |
Seal material | Aluminium |