

€10,677.06/ pieceexcl. VAT
€12,919.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 126.924 mm |
Cup Outer diameter | 304.571 mm |
Total width | 50.8 mm |
Sealing | No |
With flange | No |