

€11,040.67/ pieceexcl. VAT
€13,359.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 124.993 mm |
Cup Outer diameter | 185.75 mm |
Total width | 25.4 mm |
Sealing | No |
With flange | No |