




€237.28/ pieceexcl. VAT
€287.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 63.754 mm |
Cup Outer diameter | 111.125 mm |
Total width | 26.988 mm |
Sealing | No |
With flange | No |