




€170.96/ pieceexcl. VAT
€206.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 50.038 mm |
Cup Outer diameter | 77.724 mm |
Total width | 16.51 mm |
Sealing | No |
With flange | No |