

€100.82/ pieceexcl. VAT
€121.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 45.484 mm |
Cup Outer diameter | 73 mm |
Total width | 20 mm |
Sealing | No |
With flange | No |