TIMKEN

TIMKEN Thrust tapered roller bearing T177

  • ERIKS:11439308
  • Manufacturer:053893005225
Image 1
Image 2
Image 1
Image 2
Save to list

€82.73/ pieceexcl. VAT

€100.10incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Inner Diameter
45 mm
Cup Outer diameter
73 mm
Total width
20 mm
Sealing
No
With flange
No