




€88.49/ pieceexcl. VAT
€107.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 44.628 mm |
Cup Outer diameter | 76.2 mm |
Total width | 10.922 mm |
Sealing | No |
With flange | No |