

€50.33/ pieceexcl. VAT
€60.90incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 40.234 mm |
Cup Outer diameter | 64.033 mm |
Total width | 6.937 mm |
Sealing | No |
With flange | No |