




€68.73/ pieceexcl. VAT
€83.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 35.306 mm |
Cup Outer diameter | 64.262 mm |
Total width | 19.558 mm |
Sealing | No |
With flange | No |