




€26.14/ pieceexcl. VAT
€31.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Inner Diameter | 28.829 mm |
Cup Outer diameter | 55.562 mm |
Total width | 15.875 mm |
Sealing | No |
With flange | No |