

€3,518.57/ pieceexcl. VAT
€4,257.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 180.086 mm |
Cup width | 25.908 mm |
Sealing | No |
With flange | Yes |