

€845.19/ pieceexcl. VAT
€1,022.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 130.302 mm |
Cup width | 23.876 mm |
Sealing | No |
With flange | Yes |