




€1,697.60/ pieceexcl. VAT
€2,054.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 295 mm |
Cup width | 61.912 mm |
Sealing | No |
With flange | No |