




€109.80/ pieceexcl. VAT
€132.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cup |
Cup Outer diameter | 46.99 mm |
Cup width | 16.002 mm |
Sealing | No |
With flange | No |