




€1,955.84/ pieceexcl. VAT
€2,366.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 88.9 mm |
Cone width | 57.942 mm |
Sealing | No |
With flange | No |