




€3,237.21/ pieceexcl. VAT
€3,917.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 264.975 mm |
Cone width | 61.976 mm |
Sealing | No |
With flange | No |