




€1,444.58/ pieceexcl. VAT
€1,747.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 99.979 mm |
Cone width | 46.038 mm |
Sealing | No |
With flange | No |