




€2,475.39/ pieceexcl. VAT
€2,995.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 149.225 mm |
Cone width | 65.883 mm |
Sealing | No |
With flange | No |