




€3,249.74/ pieceexcl. VAT
€3,932.19incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 89.916 mm |
Cone width | 39.878 mm |
Sealing | No |
With flange | No |