




€9,462.63/ pieceexcl. VAT
€11,449.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 152.4 mm |
Cone width | 93.726 mm |
Sealing | No |
With flange | No |