




€153.47/ pieceexcl. VAT
€185.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 109.474 mm |
Cone width | 21.336 mm |
Sealing | No |
With flange | No |