TIMKEN

TIMKEN Tapered roller bearing single cone 368A

  • ERIKS:11439367
  • Manufacturer:053893790268
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€52.86/ pieceexcl. VAT

€63.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Cone
Inner Diameter
50.8 mm
Cone width
22.225 mm
Sealing
No
With flange
No