




€128.32/ pieceexcl. VAT
€155.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 31.75 mm |
Cone width | 26.721 mm |
Sealing | No |
With flange | No |