

€7,035.33/ pieceexcl. VAT
€8,512.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 88.9 mm |
Cup Outer diameter | 206.502 mm |
Total width | 104.902 mm |
Sealing | No |
With flange | No |