

€3,214.61/ pieceexcl. VAT
€3,889.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 85.725 mm |
Cup Outer diameter | 158.75 mm |
Total width | 73.025 mm |
Sealing | No |
With flange | No |