

€634.43/ pieceexcl. VAT
€767.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 16.002 mm |
Cup Outer diameter | 50.8 mm |
Total width | 36.576 mm |
Sealing | No |
With flange | No |