TIMKEN

TIMKEN Tapered roller bearing M235145-902A1

  • ERIKS:11501365
  • Manufacturer:053893533049
Image 1
Save to list

€7,509.73/ pieceexcl. VAT

€9,086.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
254 mm
Total width
101.6 mm
Sealing
No
With flange
No