TIMKEN

TIMKEN Tapered roller bearing M231649-902C2

  • ERIKS:11501341
  • Manufacturer:053893165066
Image 1
Save to list

€2,891.47/ pieceexcl. VAT

€3,498.68incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
152.4 mm
Cup Outer diameter
222.25 mm
Total width
100.076 mm
Sealing
No
With flange
No