

€356.21/ pieceexcl. VAT
€431.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 54.102 mm |
Cup Outer diameter | 88.9 mm |
Total width | 43.688 mm |
Sealing | No |
With flange | No |